Motion
364545BP25

GGB BEARINGS
364545BP25

36 mm, 1.4173 in ID, 45 mm OD, 45 mm Length, Oil-Impregnated Bronze Material
MI ITEM #12695210
MFR #364545BP25
Price$109.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
364545BP25

36 mm, 1.4173 in ID, 45 mm OD, 45 mm Length, Oil-Impregnated Bronze Material
MI ITEM #12695210
MFR #364545BP25

Mfr description
364545BP25 METAL AND BIMETAL -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.35/each

Specifications

Dimensions

  • Inside Diameter
    36 mm
  • Maximum P Value
    20 MPa;2900.75 psi
  • Outside Diameter  
    45 mm
  • Overall Length  
    45 mm
  • Overall Thickness
    4.5000 mm
  • Overall Width
    1.7717 in, 45 mm
  • Recommended Shaft Size
    1.4173 in, 36 mm
  • Thickness
    0.1772 in, 4.50 mm

Details

  • Additional Details
    Self-Lubricating;Oil-Impregnated;RoHS Compliant;Maintenance-Free;Lead-Free
  • Backing Material
    Sintered Bronze
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Description
    Bronze based GGB-BP25 Cylindrical Bearing 36mm ID x 45mm OD x 45mm Length
  • Finish Coating
    Oil Impregnated
  • Groove Type
    Plain
  • Group & Class
    Oil-Impregnated Bronze
  • Load at Speed
    10 MPa @ 6.0 m/s
  • Manufacturer Catalog Number
    364545BP25
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    GGB-BP25
  • Max Pressure
    20 MPa, 2900.75 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -5 to 90 °C, 23 to 194 °F
  • Outside Diameter Tolerance
    s7
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Series
    GGB-BP25
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    AS9100D/EN9100, IATF 16949, ISO 14001, ISO 45001, ISO 9001, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)