Motion
404510GM

GGB BEARINGS
404510GM

40 mm Bore, 10 mm Length, Filament Wound Material
Mi Item #12695225
MFR #404510GM
Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
404510GM

40 mm Bore, 10 mm Length, Filament Wound Material
Mi Item #12695225
MFR #404510GM

Mfr description
404510GM FILAMENT WOUND - GAR-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.00/each

Specifications

Dimensions

  • Inside Diameter
    40 mm
  • Maximum P Value
    210 N/mm2;30000 psi
  • Outside Diameter
    45 mm
  • Overall Length
    10 mm
  • Thickness
    0.0984 in, 2.50 mm

Details

  • Additional Details
    Fiber Reinforced;High Load;Self-Lubricating;Maintenance-Free;Greaseless;Lead-Free;RoHS Compliant;Excellent Shock and Misalignment Resistance;Excellent Contamination Resistance
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Country of Origin
    US;Germany;France;Brazil;Slovakia;China
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Cylindrical Bushing, 40 mm ID x 45 mm OD x 10 mm Length
  • Material
    Fiber Reinforced Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    450 045/450.095 mm;1 7734/1.7754 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)