Motion
404525GM

GGB BEARINGS
404525GM

40 mm Bore, 25 mm Length, Filament Wound Material
MI ITEM #12695233
MFR #404525GM
List Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
404525GM

40 mm Bore, 25 mm Length, Filament Wound Material
MI ITEM #12695233
MFR #404525GM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.00/each for your price

Overview

Mfr description
404525GM FILAMENT WOUND - GAR-

Specifications

  • Additional Details
    Self-Lubricating;High Load;Excellent shock and misalignment resistance;Excellent contamination resistance;Very good friction and wear properties;Good chemical resistance;RoHS Compliant;Maintenance-Free;Lead-Free
  • Bushing Material
    Filament Wound
  • Inside Diameter
    40 mm
  • Overall Length
    25 mm
  • Maximum P Value
    210 N/mm2;30000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Cylindrical Bushing, 40 mm ID x 45 mm OD x 25 mm Length
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    GAR-MAX
  • Material
    Fiber Reinforced Composite
  • Outside Diameter
    45 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    1.5748 in, 40 mm
  • Max Pressure
    210 N/mm2, 30000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    450 095/450.045 mm;1 7754/1.7734 in
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text