Motion
404538GF

GGB BEARINGS
404538GF

2.5000 in Bore, 2.3750 in Length, Filament Wound Material
Mi Item #12695244
MFR #404538GF
Price$34.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
404538GF

2.5000 in Bore, 2.3750 in Length, Filament Wound Material
Mi Item #12695244
MFR #404538GF

Mfr description
404538GF FILAMENT WOUND - GAR-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.97/each

Specifications

Dimensions

  • Inside Diameter
    2.5000 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    2.7500 in
  • Overall Length
    2.3750 in
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    Self-Lubricating;PTFE Lined;RoHS Compliant;Maintenance-Free;Corrosion Resistant
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    PTFE
  • Bushing Material
    Filament Wound
  • Description
    GAR-FIL Fiber Reinforced Composite Self-Lubricating Plain Bearing, 2.5 inch ID x 2.75 inch OD x 2.375 inch Length
  • Inside Diameter Tolerance
    +0.0060/+0.0095 in
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    35000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Outside Diameter Tolerance
    +0.0010/+0.0095 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-FIL
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)