Motion
404540MLG

GGB BEARINGS
404540MLG

40 mm Bore, 40 mm Length, Filament Wound Material
MI ITEM #12695249
MFR #404540MLG
List Price$29.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
404540MLG

40 mm Bore, 40 mm Length, Filament Wound Material
MI ITEM #12695249
MFR #404540MLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.39/each for your price

Overview

Mfr description
404540MLG FILAMENT WOUND - OTH

Specifications

  • Additional Details
    Self-Lubricating;RoHS Compliant;Maintenance-Free;Corrosion Resistant;High Load;Filament Wound
  • Bushing Material
    Filament Wound
  • Inside Diameter
    40 mm
  • Overall Length
    40 mm
  • Maximum P Value
    210 MPa;30457.9 psi
  • Description
    MLG High Load Self-Lubricating Fiber Reinforced Composite Bearing
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    MLG
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    45 mm
  • Type
    Sleeve
  • Bearing Material
    PTFE
  • Bore Diameter
    1.5748 in, 40 mm
  • Max Pressure
    210 MPa, 30457.9 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought