Motion
404550GM

GGB BEARINGS
404550GM

40 mm Bore, 50 mm Length, Filament Wound Material
MI ITEM #12695257
MFR #404550GM
List Price$30.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
404550GM

40 mm Bore, 50 mm Length, Filament Wound Material
MI ITEM #12695257
MFR #404550GM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.09/each for your price

Overview

Mfr description
404550GM FILAMENT WOUND - GAR-

Specifications

  • Additional Details
    Self-Lubricating;High Load;High Temperature;Corrosion Resistant;Maintenance-Free;RoHS Compliant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    40 mm
  • Overall Length
    50 mm
  • Maximum P Value
    210 N/mm^2;30457.9 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Cylindrical Bushing
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -319 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    GAR-MAX
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    45 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    1.5748 in, 40 mm
  • Max Pressure
    210 MPa, 30457.9 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    450 095/450.045 mm
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought