Motion
404562GM

GGB BEARINGS
404562GM

2.5000 in Bore, 100 mm Length, Filament Wound Material
MI ITEM #12695261
MFR #404562GM
List Price$38.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
404562GM

2.5000 in Bore, 100 mm Length, Filament Wound Material
MI ITEM #12695261
MFR #404562GM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.09/each for your price

Overview

Mfr description
404562GM FILAMENT WOUND - GAR-

Specifications

  • Additional Details
    Self-Lubricating;High Load;Excellent Shock and Misalignment Resistance;Excellent Contamination Resistance;Very Good Friction and Wear Properties;Good Chemical Resistance;RoHS Compliant;Maintenance-Free;Lead-Free
  • Bushing Material
    Filament Wound
  • Inside Diameter
    2.5000 in
  • Overall Length
    100 mm
  • Country of Origin
    US;Germany;France;Brazil;Slovakia;China
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Cylindrical Bushing
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    GAR-MAX
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    2.7500 in
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    2.5000 in, 63.50 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    2 7545/2.7525 in
  • Recommended Shaft Size
    2.5000 in
  • Thickness
    0.1250 in, 3.18 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text