Motion
404850GM

GGB BEARINGS
404850GM

40 mm Bore, 50 mm Length, Filament Wound Material
MI ITEM #12695272
MFR #404850GM
List Price$36.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
404850GM

40 mm Bore, 50 mm Length, Filament Wound Material
MI ITEM #12695272
MFR #404850GM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.39/each for your price

Overview

Mfr description
404850GM FILAMENT WOUND - GAR-

Specifications

  • Additional Details
    Self-Lubricating;High Load;Shock Resistant;Misalignment Resistant;Contamination Resistant;RoHS Compliant;Maintenance-Free;Lead-Free
  • Bushing Material
    Filament Wound
  • Inside Diameter
    40 mm
  • Overall Length
    50 mm
  • Maximum P Value
    210 N/mm2;30000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Cylindrical Bushing, 40 mm ID x 48 mm OD x 50 mm Length
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    AS9100D/EN9100, IATF 16949, ISO 14001, ISO 45001, ISO 9001, RoHS Compliant
  • Series
    GAR-MAX
  • Material
    Fiber Reinforced Composite
  • Outside Diameter
    48 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    1.5748 in, 40 mm
  • Max Pressure
    210 N/mm2, 30000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    20 090/20.040 mm;0 7909/0.7890 in
  • Thickness
    0.1575 in, 4 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought