Motion
405025HSG

GGB BEARINGS
405025HSG

40 mm Bore, 25 mm Length, Filament Wound Material
Mi Item #12695278
MFR #405025HSG
Price$23.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
405025HSG

40 mm Bore, 25 mm Length, Filament Wound Material
Mi Item #12695278
MFR #405025HSG

Mfr description
405025HSG FILAMENT WOUND - HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.06/each

Specifications

Dimensions

  • Inside Diameter
    40 mm
  • Maximum P Value
    415 N/mm2;60000 psi
  • Outside Diameter
    50 mm
  • Overall Length
    25 mm
  • Recommended Shaft Size
    1.5748 in, 40 mm
  • Thickness
    0.1969 in, 5 mm

Details

  • Additional Details
    High Load Self-Lubricating;RoHS Compliant;Maintenance-Free;Corrosion Resistant;Excellent Shock and Misalignment Resistance
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    HSG High Strength Fiber Reinforced Composite Self-Lubricating Bushing
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    415 N/mm2, 60000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    50 045/50.095 mm;1 9703/1.9722 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    HSG
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)