Motion
4530DP4
45 mm Bore, 30 mm Length, Metal-Polymer Composite Material
MI ITEM #12695339
MFR #4530DP4
List Price$50.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45 mm Bore, 30 mm Length, Metal-Polymer Composite Material
MI ITEM #12695339
MFR #4530DP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.45/each for your price

Overview

Mfr description
4530DP4 METAL-POLYMER - DP4

Specifications

  • Additional Details
    Self-Lubricating;Lead-Free;Maintenance-Free;Steel Backed;RoHS Compliant
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    45 mm
  • Overall Length
    30 mm
  • Finish Coating
    Tin-Plated
  • Maximum P Value
    140 MPa;20305.3 psi
  • Description
    Metric Sleeve Bearing 45mm ID
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Backing Material
    Steel
  • Standards Met
    ISO 3547
  • Series
    DP4
  • Group & Class
    Filled PTFE Lined
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    50 mm
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    1.7717 in, 45 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    50 025/50.000 mm;1 9695/1.9685 in
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text