Motion
4550410MLG

GGB BEARINGS
4550410MLG

45 mm Bore, 10 mm Length, Filament Wound Material
MI ITEM #12695357
MFR #4550410MLG
List Price$237.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
4550410MLG

45 mm Bore, 10 mm Length, Filament Wound Material
MI ITEM #12695357
MFR #4550410MLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$237.25/each for your price

Overview

Mfr description
4550410MLG FILAMENT WOUND - OT

Specifications

  • Additional Details
    Self-Lubricating;High Load;Maintenance-Free;RoHS Compliant;Lead-Free;Corrosion Resistant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    45 mm
  • Overall Length
    10 mm
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    MLG Value engineered filament wound bearing for lighter duty applications
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    MLG
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    50 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    1.7717 in, 45 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • Measurement Standard
    Metric
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought