Motion
455045HSG

GGB BEARINGS
455045HSG

45 mm Bore, 45 mm Length, Filament Wound Material
MI ITEM #12695360
MFR #455045HSG
List Price$34.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
455045HSG

45 mm Bore, 45 mm Length, Filament Wound Material
MI ITEM #12695360
MFR #455045HSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.33/each for your price

Overview

Mfr description
455045HSG FILAMENT WOUND - HSG

Specifications

  • Additional Details
    High Load;Self-Lubricating;Maintenance-Free;RoHS Compliant;Lead-Free;Corrosion Resistant;High Temperature;Dry-Running Capability
  • Bushing Material
    Filament Wound
  • Inside Diameter
    45 mm
  • Overall Length
    45 mm
  • Maximum P Value
    415 N/mm2;60000 psi
  • Description
    HSG High Strength Fiber Reinforced Composite Self-Lubricating Bearing
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    AS9100D, EN9100, IATF 16949, ISO 14001, ISO 45001, ISO 9001, RoHS Compliant
  • Series
    HSG
  • Material
    Fiber Reinforced Composite
  • Outside Diameter
    50 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    1.7717 in, 45 mm
  • Max Pressure
    415 N/mm2, 60000 psi
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text