Motion
455050HSG

GGB BEARINGS
455050HSG

45 mm Bore, 50 mm Length, Filament Wound Material
MI ITEM #12695364
MFR #455050HSG
List Price$35.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
455050HSG

45 mm Bore, 50 mm Length, Filament Wound Material
MI ITEM #12695364
MFR #455050HSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.33/each for your price

Overview

Mfr description
455050HSG FILAMENT WOUND - HSG

Specifications

  • Additional Details
    Self-Lubricating;High Load;High Strength;Shock Resistant;Misalignment Resistant;Contamination Resistant;RoHS Compliant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    45 mm
  • Overall Length
    50 mm
  • Maximum P Value
    415 MPa;60191 psi
  • Description
    HSG High Strength Fiber Reinforced Composite Self-Lubricating Plain Cylindrical Bushing
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    HSG
  • Outside Diameter
    50 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    1.7717 in, 45 mm
  • Max Pressure
    415 MPa, 60191 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Thickness
    0.0984 in, 2.50 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text