Motion
455060GM

GGB BEARINGS
455060GM

45 mm Bore, 60 mm Length, Filament Wound Material
MI ITEM #12695366
MFR #455060GM
List Price$45.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
455060GM

45 mm Bore, 60 mm Length, Filament Wound Material
MI ITEM #12695366
MFR #455060GM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.24/each for your price

Overview

Mfr description
455060GM FILAMENT WOUND - GAR-

Specifications

  • Additional Details
    Self-Lubricating;High Load;Fiber Reinforced;Shock Resistant;Contamination Resistant;Corrosion Resistant;RoHS Compliant;Maintenance-Free
  • Bushing Material
    Filament Wound
  • Inside Diameter
    45 mm
  • Overall Length
    60 mm
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing, 45mm ID x 50mm OD x 60mm Length
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    GAR-MAX
  • Group & Class
    Fiber Reinforced Composite
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    50 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    1.7717 in, 45 mm
  • Max Pressure
    210 N/mm2, 30000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    50 105/50.055 mm;1 9726/1.9707 in
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text