Motion
455065HSG

GGB BEARINGS
455065HSG

45 mm Bore, 65 mm Length, Filament Wound Material
MI ITEM #12695368
MFR #455065HSG
List Price$84.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
455065HSG

45 mm Bore, 65 mm Length, Filament Wound Material
MI ITEM #12695368
MFR #455065HSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.60/each for your price

Overview

Mfr description
455065HSG FILAMENT WOUND - HSG

Specifications

  • Additional Details
    High Load;Self-Lubricating;Fiber Reinforced;Composite;Maintenance-Free;RoHS Compliant;Lead-Free;Corrosion Resistant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    45 mm
  • Overall Length
    65 mm
  • Maximum P Value
    415 N/mm^2;60000 psi
  • Description
    HSG High Strength Fiber Reinforced Composite Self-Lubricating Bearing
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    HSG
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    50 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    1.7717 in, 45 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought