Motion
48DX48
3.0000 in Bore, 76.5000 mm Length, Metal-Polymer Composite Material
MI ITEM #12695422
MFR #48DX48
List Price$281.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.0000 in Bore, 76.5000 mm Length, Metal-Polymer Composite Material
MI ITEM #12695422
MFR #48DX48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$281.85/each for your price

Overview

Mfr description
48DX48 METAL-POLYMER - IMPERIA

Specifications

  • Additional Details
    Metal-Polymer;Maintenance-Free;Steel Backed;Lubrication Indents;RoHS Compliant
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    3.0000 in
  • Overall Length
    76.5000 mm
  • Maximum P Value
    140 MPa;20305.3 psi
  • Description
    DX cylindrical bush - Inch sizes, 3 in ID x 3.01 in Length
  • Operating Temperature Range
    -40 to +120 °C, -40 to +248 °F
  • Backing Material
    Steel
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949, OHSAS 18001
  • Series
    DX
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    3.1875 in
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    3.0000 in, 76.20 mm
  • Manufacturer Catalog Number
    48DX48
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    3.1875-3.1889 in
  • Thickness
    0.0938 in, 2.38 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text