Motion
5055410GM-S1

GGB BEARINGS
5055410GM-S1

50 mm Bore, 410 mm Length, Filament Wound Material
Mi Item #12695448
MFR #5055410GM-S1
Price$264.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
5055410GM-S1

50 mm Bore, 410 mm Length, Filament Wound Material
Mi Item #12695448
MFR #5055410GM-S1

Mfr description
5055410GM-S1 FILAMENT WOUND -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.40/each

Specifications

Dimensions

  • Inside Diameter
    50 mm
  • Maximum P Value
    210 N/mm2;30000 psi
  • Outside Diameter
    55 mm
  • Overall Length
    410 mm
  • Thickness
    0.0984 in, 2.50 mm

Details

  • Additional Details
    Fiber Reinforced;Composite;High Load;Self-Lubricating;Maintenance-Free;RoHS Compliant;Lead-Free;Greaseless;Shock Resistant;Misalignment Resistant;Contamination Resistant
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing
  • Material
    Fiber Reinforced Composite
  • Max Pressure
    210 N/mm2, 30000 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    550 060/550.000 mm;2 1677/2.1654 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)