Motion
506036GM

GGB BEARINGS
506036GM

3.1250 in Bore, 2.2500 in Length, Filament Wound Material
MI ITEM #12695482
MFR #506036GM
Price$32.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
506036GM

3.1250 in Bore, 2.2500 in Length, Filament Wound Material
MI ITEM #12695482
MFR #506036GM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.51/each

Specifications

Dimensions

  • Bore Diameter
    3.1250 in, 79.38 mm
  • Inside Diameter
    3.1250 in
  • Maximum P Value
    210 N/mm2;30000 psi
  • Outside Diameter
    3.3750 in
  • Overall Length
    2.2500 in
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    Self-Lubricating;High Load;Shock Resistant;Misalignment Resistant;Contamination Resistant;RoHS Compliant;Maintenance-Free;Lead-Free
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Cylindrical Bushing
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    210 N/mm2, 30000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    3 3775/3.3795 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    AS9100D/EN9100, IATF 16949, ISO 14001, ISO 45001, ISO 9001, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
506036GM FILAMENT WOUND - GAR-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought