Motion
506036GM-S1

GGB BEARINGS
506036GM-S1

127 mm Bore, 2.2500 in Length, Filament Wound Material
MI ITEM #12695483
MFR #506036GM-S1
List Price$36.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
506036GM-S1

127 mm Bore, 2.2500 in Length, Filament Wound Material
MI ITEM #12695483
MFR #506036GM-S1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.18/each for your price

Overview

Mfr description
506036GM-S1 FILAMENT WOUND - G

Specifications

  • Additional Details
    Self-Lubricating;RoHS Compliant;Maintenance-Free;Corrosion Resistant;High Load;Lead-Free
  • Bushing Material
    Filament Wound
  • Inside Diameter
    127 mm
  • Overall Length
    2.2500 in
  • Maximum P Value
    210 N/mm2;30000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bushing
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    AS9100D, EN9100, IATF 16949, ISO 14001, ISO 45001, ISO 9001, RoHS Compliant
  • Series
    GAR-MAX
  • Outside Diameter
    5.2500 in
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    5.0000 in, 127 mm
  • Max Pressure
    210 N/mm2, 30000 psi
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    5 2570/5.2640 in
  • Recommended Shaft Size
    127 mm, 5.0000 in
  • Thickness
    0.2500 in, 6.35 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought