Motion
506040BP25

GGB BEARINGS
506040BP25

50 mm, 1.9685 in ID, 60 mm OD, 40 mm Length, 70 mm Flg Dia., Powdered Metal Material
Mi Item #12695485
MFR #506040BP25
Price$137.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
506040BP25

50 mm, 1.9685 in ID, 60 mm OD, 40 mm Length, 70 mm Flg Dia., Powdered Metal Material
Mi Item #12695485
MFR #506040BP25

Mfr description
506040BP25 METAL AND BIMETAL -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.90/each

Specifications

Dimensions

  • Flange Diameter  
    70 mm
  • Flange Outside Diameter
    70 mm;2.7559 in
  • Flange Thickness
    5 mm;0.1969 in
  • Inside Diameter
    50 mm
  • Maximum P Value
    20 MPa;2900.75 psi
  • Outside Diameter  
    60 mm
  • Overall Length  
    40 mm
  • Overall Thickness
    5 mm
  • Thickness
    0.1969 in, 5 mm

Details

  • Additional Details
    Self-Lubricating;Oil-Impregnated;RoHS Compliant;Maintenance-Free;Lead-Free
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bushing Type
    Flanged
  • Description
    Bronze based GGB-BP25 Flanged Bearing, 50mm ID x 60mm OD x 40mm Length
  • Group & Class
    Sintered Bronze
  • Material
    Sintered Bronze
  • Material Specification
    GGB-BP25
  • Max Pressure
    20 MPa, 2900.75 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -5 to 90 °C, 23 to 194 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Series
    GGB-BP25
  • Sleeve Bearing Type
    Flange Sleeve
  • Type
    Flanged
  • Type Of Bearing
    Flanged Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)