Motion
506040HSG

GGB BEARINGS
506040HSG

50 mm Bore, 40 mm Length, Filament Wound Material
MI ITEM #12695486
MFR #506040HSG
Your Price$25.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
506040HSG

50 mm Bore, 40 mm Length, Filament Wound Material
MI ITEM #12695486
MFR #506040HSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.60/each(List $35.33)

Overview

Mfr description
506040HSG FILAMENT WOUND - HSG

Specifications

  • Additional Details
    High Load;Self-Lubricating;Excellent shock and misalignment resistance;Excellent contamination resistance;Very good friction and wear properties;Good chemical resistance
  • Bushing Material
    Filament Wound
  • Inside Diameter
    50 mm
  • Overall Length
    40 mm
  • Maximum P Value
    415 N/mm2;60000 psi
  • Description
    HSG High Strength Fiber Reinforced Composite Self-Lubricating Bearing
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    HSG
  • Material
    Fiber Reinforced Composite
  • Outside Diameter
    60 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    1.9685 in, 50 mm
  • Max Pressure
    415 N/mm2, 60000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    60 030/60.065 mm;2 3634/2.3648 in
  • Thickness
    0.1969 in, 5 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text