Motion
52DU60
3.2500 in Bore, 3.7500 in Length, Metal-Polymer Composite Material
Mi Item #12695518
MFR #52DU60
Price$311.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.2500 in Bore, 3.7500 in Length, Metal-Polymer Composite Material
Mi Item #12695518
MFR #52DU60

Mfr description
52DU60 METAL-POLYMER - IMPERIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.64/each

Specifications

Dimensions

  • Inside Diameter
    3.2500 in
  • Maximum P Value
    20000 psi;140 N/mm2
  • Outside Diameter
    3.4375 in
  • Overall Length
    3.7500 in
  • Recommended Shaft Size
    3.2500 in, 82.55 mm
  • Thickness
    0.0929 in, 2.36 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;PTFE Lined;Thin-Walled Construction
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DU Series Self-Lubricating Metal-Polymer Sleeve Bearing
  • Finish Coating
    Tin-Plated
  • Group & Class
    Filled PTFE Lined
  • Length Tolerance
    ±0.010 in;±0.254 mm
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Outside Diameter Tolerance
    3 4372/3.4358 in;87 3049/87.2693 mm
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)