Motion
556045HSG

GGB BEARINGS
556045HSG

55 mm Bore, 45 mm Length, Filament Wound Material
Mi Item #12695536
MFR #556045HSG
Price$38.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
556045HSG

55 mm Bore, 45 mm Length, Filament Wound Material
Mi Item #12695536
MFR #556045HSG

Mfr description
556045HSG FILAMENT WOUND - HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.72/each

Specifications

Dimensions

  • Inside Diameter
    55 mm
  • Maximum P Value
    415 N/mm2;60000 psi
  • Outside Diameter
    60 mm
  • Overall Length
    45 mm
  • Thickness
    0.0984 in, 2.50 mm

Details

  • Additional Details
    High Load;Self-Lubricating;RoHS Compliant;Maintenance-Free;Corrosion Resistant;Lead-Free
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    HSG High Load Self-Lubricating Fiber Reinforced Composite Plain Cylindrical Bushing
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    415 N/mm2, 60000 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    60 090/60.040 mm;2 3657/2.3638 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    HSG
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    AS9100D/EN9100, IATF 16949, ISO 14001, ISO 45001, ISO 9001, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Cylindrical Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)