Motion
556360GM

GGB BEARINGS
556360GM

55 mm Bore, 60 mm Length, Filament Wound Material
MI ITEM #12695547
MFR #556360GM
Price$49.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
556360GM

55 mm Bore, 60 mm Length, Filament Wound Material
MI ITEM #12695547
MFR #556360GM

Mfr description
556360GM FILAMENT WOUND - GAR-
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.54/each

Specifications

Dimensions

  • Bore Diameter
    2.1654 in, 55 mm
  • Inside Diameter
    55 mm
  • Maximum P Value
    210 N/mm2;30000 psi
  • Outside Diameter
    63 mm
  • Overall Length
    60 mm
  • Recommended Shaft Size
    2.1654 in, 55 mm
  • Thickness
    0.1575 in, 4 mm

Details

  • Additional Details
    Self-Lubricating;High Load;Maintenance-Free;Corrosion Resistant;RoHS Compliant
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing, 55 mm ID x 63 mm OD x 60 mm Length
  • Max Pressure
    210 N/mm2, 30000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    63 115/630.065 mm
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)