Motion
606550HSG

GGB BEARINGS
606550HSG

3.7500 in Bore, 3.1250 in Length, Filament Wound Material
MI ITEM #12695618
MFR #606550HSG
List Price$38.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
606550HSG

3.7500 in Bore, 3.1250 in Length, Filament Wound Material
MI ITEM #12695618
MFR #606550HSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.57/each for your price

Overview

Mfr description
606550HSG FILAMENT WOUND - HSG

Specifications

  • Additional Details
    High Load Self-Lubricating;RoHS Compliant;Maintenance-Free;Corrosion Resistant;High Strength;Contamination Resistance;Shock Resistance;Misalignment Resistance
  • Bushing Material
    Filament Wound
  • Inside Diameter
    3.7500 in
  • Overall Length
    3.1250 in
  • Country of Origin
    US
  • Maximum P Value
    415 N/mm2;60000 psi
  • Description
    HSG High Strength Fiber Reinforced Composite Plain Cylindrical Bushing
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    HSG
  • Group & Class
    Fiber Reinforced Composite
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    4.0000 in
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    3.7500 in, 95.25 mm
  • Max Pressure
    415 N/mm2, 60000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    40 0055/40.0035 in
  • Recommended Shaft Size
    3.7500 in
  • Thickness
    0.1250 in, 3.18 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text