Motion
606565GM

GGB BEARINGS
606565GM

3.7500 in Bore, 4.0625 in Length, Filament Wound Material
MI ITEM #12695620
MFR #606565GM
Price$136.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
606565GM

3.7500 in Bore, 4.0625 in Length, Filament Wound Material
MI ITEM #12695620
MFR #606565GM

Mfr description
606565GM FILAMENT WOUND - GAR-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.32/each

Specifications

Dimensions

  • Inside Diameter
    3.7500 in
  • Maximum P Value
    210 N/mm2;30000 psi
  • Outside Diameter
    4.0000 in
  • Overall Length
    4.0625 in
  • Recommended Shaft Size
    3.7474 to 3.7490 in
  • Thickness
    0.1250 in, 3.18 mm

Details

  • Additional Details
    High Load;Self-Lubricating;Excellent Shock and Misalignment Resistance;Excellent Contamination Resistance;Very Good Friction and Wear Properties;Good Chemical Resistance;RoHS Compliant;Maintenance-Free;Lead-Free;Greaseless
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Cylindrical Bushing
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    210 N/mm2, 30000 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    40 0035/40.0055 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)