Motion
606580HSG

GGB BEARINGS
606580HSG

3.7500 in Bore, 127 mm Length, Filament Wound Material
MI ITEM #12695625
MFR #606580HSG
List Price$77.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
606580HSG

3.7500 in Bore, 127 mm Length, Filament Wound Material
MI ITEM #12695625
MFR #606580HSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.15/each for your price

Overview

Mfr description
606580HSG FILAMENT WOUND - HSG

Specifications

  • Additional Details
    High Load Self-Lubricating;RoHS Compliant;Maintenance-Free;Corrosion Resistant;High Strength;Impact Resistant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    3.7500 in
  • Overall Length
    127 mm
  • Maximum P Value
    415 MPa;60000 psi
  • Description
    HSG High Strength Fiber Reinforced Composite Self-Lubricating Bearing
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    AS9100D, EN9100, IATF 16949, ISO 14001, ISO 45001, ISO 9001, RoHS Compliant
  • Series
    HSG
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    4.0000 in
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    3.7500 in, 95.25 mm
  • Max Pressure
    415 MPa, 60000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    40 0035/40.0055 in
  • Thickness
    0.1250 in, 3.18 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought