Motion
607030HSG

GGB BEARINGS
607030HSG

60 mm Bore, 30 mm Length, Filament Wound Material
Mi Item #12695632
MFR #607030HSG
Price$31.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
607030HSG

60 mm Bore, 30 mm Length, Filament Wound Material
Mi Item #12695632
MFR #607030HSG

Mfr description
607030HSG FILAMENT WOUND - HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.30/each

Specifications

Dimensions

  • Inside Diameter
    60 mm
  • Maximum P Value
    415 N/mm2;60000 psi
  • Outside Diameter
    70 mm
  • Overall Length
    30 mm
  • Thickness
    0.1969 in, 5 mm

Details

  • Additional Details
    High Load;Self-Lubricating;Corrosion Resistant;Maintenance-Free;RoHS Compliant
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    HSG High Strength Fiber Reinforced Composite Bearing, 60mm ID x 70mm OD x 30mm Length
  • Group & Class
    Fiber Reinforced Composite
  • Material
    Fiber Reinforced Composite
  • Max Pressure
    415 N/mm2, 60000 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    70 115/70.065 mm;2 7604/2.7585 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    HSG
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)