Motion
607060BP25

GGB BEARINGS
607060BP25

60 mm, 2.3622 in ID, 70 mm OD, 60 mm Length, Oil-Impregnated Bronze Material
Mi Item #12695645
MFR #607060BP25
Price$189.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
607060BP25

60 mm, 2.3622 in ID, 70 mm OD, 60 mm Length, Oil-Impregnated Bronze Material
Mi Item #12695645
MFR #607060BP25

Mfr description
607060BP25 METAL AND BIMETAL -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.53/each

Specifications

Dimensions

  • Inside Diameter
    60 mm
  • Maximum P Value
    20 MPa;2900.75 psi
  • Outside Diameter  
    70 mm
  • Overall Length  
    60 mm
  • Overall Thickness
    5 mm
  • Thickness
    0.1969 in, 5 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;RoHS Compliant;Lead-Free
  • Backing Material
    Sintered Bronze
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Description
    Metric Sleeve Bearing 60mm ID
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    GGB-BP25
  • Max Pressure
    20 MPa, 2900.75 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -5 to 90 °C, 23 to 194 °F
  • Outside Diameter Tolerance
    s7
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    Yes
  • Series
    GGB-BP25
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    AS9100D/EN9100, IATF 16949, ISO 14001, ISO 45001, ISO 9001
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)