Motion
607070GM

GGB BEARINGS
607070GM

60 mm Bore, 70 mm Length, Filament Wound Material
MI ITEM #12695650
MFR #607070GM
Price$62.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
607070GM

60 mm Bore, 70 mm Length, Filament Wound Material
MI ITEM #12695650
MFR #607070GM

Mfr description
607070GM FILAMENT WOUND - GAR-
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.18/each

Specifications

Dimensions

  • Bore Diameter
    2.3622 in, 60 mm
  • Inside Diameter
    60 mm
  • Maximum P Value
    210 N/mm^2;30000 psi
  • Outside Diameter
    70 mm
  • Overall Length
    70 mm
  • Thickness
    0.1969 in, 5 mm

Details

  • Additional Details
    Self-Lubricating;High Load;Maintenance-Free;RoHS Compliant;Corrosion Resistant;Dry-Running Capability
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing, 60mm ID x 70mm OD x 70mm Length
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    210 MPa, 30000 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    70 115/70.065 mm
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)