Motion
60DU64
3.7500 in Bore, 4.0000 in Length, Metal-Polymer Composite Material
Mi Item #12695665
MFR #60DU64
Price$325.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.7500 in Bore, 4.0000 in Length, Metal-Polymer Composite Material
Mi Item #12695665
MFR #60DU64

Mfr description
60DU64 METAL-POLYMER - IMPERIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.51/each

Specifications

Dimensions

  • Inside Diameter
    3.7500 in
  • Maximum P Value
    20000 psi;140 N/mm2
  • Outside Diameter
    3.9375 in
  • Overall Length
    4.0000 in
  • Recommended Shaft Size
    3.7500 in

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Metal-Polymer Composite
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DU Self-Lubricating Metal-Polymer Sleeve Bearing, 3-3/4 in Bore x 4 in Length
  • Finish Coating
    Tin-Plated
  • Length Tolerance
    ±0.010 in
  • Manufacturer Catalog Number
    60DU64
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Outside Diameter Tolerance
    3 9372/3.9358 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)