Motion
6530DP4
30 mm Length, Metal-Polymer Composite Material
MI ITEM #12695688
MFR #6530DP4
List Price$100.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 mm Length, Metal-Polymer Composite Material
MI ITEM #12695688
MFR #6530DP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.87/each for your price

Overview

Mfr description
6530DP4 METAL-POLYMER - DP4

Specifications

  • Additional Details
    Metal-Polymer;Self-Lubricating;Lead-Free;Maintenance-Free;RoHS Compliant
  • Bushing Material
    Metal-Polymer Composite
  • Overall Length
    30 mm
  • Finish Coating
    Tin-Plated
  • Maximum P Value
    140 MPa
  • Description
    DP4 Cylindrical Bush 65mm ID x 70mm OD x 30mm Length
  • Operating Temperature Range
    -200 to +280 °C
  • Backing Material
    Steel
  • Standards Met
    ISO 3547, RoHS Compliant
  • Series
    DP4
  • Outside Diameter
    70 mm
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    65 mm
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Thickness
    2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought