Motion
657030GF-S

GGB BEARINGS
657030GF-S

65 mm Bore, 50 mm Length, Filament Wound Material
MI ITEM #12695696
MFR #657030GF-S
Your Price$17.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
657030GF-S

65 mm Bore, 50 mm Length, Filament Wound Material
MI ITEM #12695696
MFR #657030GF-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.91/each(List $24.73)

Overview

Mfr description
657030GF-S FILAMENT WOUND - GA

Specifications

  • Additional Details
    Self-Lubricating;RoHS Compliant;Maintenance-Free;Corrosion Resistant;High Load;Lead-Free
  • Bushing Material
    Filament Wound
  • Inside Diameter
    65 mm
  • Overall Length
    50 mm
  • Maximum P Value
    210 N/mm^2;30000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Cylindrical Bushing
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    AS9100D, EN9100, IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Series
    GAR-MAX
  • Material
    Fiber Reinforced Composite
  • Outside Diameter
    75 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    2.5591 in, 65 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    75 115/750.065 mm
  • Thickness
    0.1969 in, 5 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought