Motion
6570410GM-S1

GGB BEARINGS
6570410GM-S1

65 mm Bore, 50 mm Length, Filament Wound Material
MI ITEM #12695700
MFR #6570410GM-S1
Price$283.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
6570410GM-S1

65 mm Bore, 50 mm Length, Filament Wound Material
MI ITEM #12695700
MFR #6570410GM-S1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$283.16/each

Specifications

Dimensions

  • Bore Diameter
    2.5591 in, 65 mm
  • Inside Diameter
    65 mm
  • Maximum P Value
    210 N/mm2;30000 psi
  • Outside Diameter
    75 mm
  • Overall Length
    50 mm
  • Thickness
    0.1969 in, 5 mm

Details

  • Additional Details
    Fiber Reinforced;Composite;High Load;Self-Lubricating;Maintenance-Free;RoHS Compliant
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Bearing
  • Material
    Fiber Reinforced Composite
  • Max Pressure
    210 N/mm2, 30000 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
6570410GM-S1 FILAMENT WOUND -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought