Motion
6570DP4
65 mm Bore, 70 mm Length, Metal-Polymer Composite Material
Mi Item #12695705
MFR #6570DP4
Price$70.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
65 mm Bore, 70 mm Length, Metal-Polymer Composite Material
Mi Item #12695705
MFR #6570DP4

Mfr description
6570DP4 METAL-POLYMER - DP4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.86/each

Specifications

Dimensions

  • Inside Diameter
    65 mm
  • Maximum P Value
    140 N/mm^2;20305 psi
  • Outside Diameter
    70 mm
  • Overall Length
    70 mm
  • Thickness
    0.0984 in, 2.50 mm

Details

  • Additional Details
    Metal-Polymer;Self-Lubricating;Lead-Free;RoHS Compliant;Maintenance-Free;Seizure Resistant;Dimensionally Stable
  • Backing Material
    Steel
  • Bearing Material
    PTFE
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DP4 Cylindrical Bush 65mm ID x 70mm OD x 70mm Length
  • Finish Coating
    Tin-Plated
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DP4
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    2002/95/EC, 2002/96/EC, EVL 2000/53/EC, ISO 3547, RoHS
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)