Motion
657560GM

GGB BEARINGS
657560GM

65 mm Bore, 50 mm Length, Filament Wound Material
MI ITEM #12695714
MFR #657560GM
List Price$60.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
657560GM

65 mm Bore, 50 mm Length, Filament Wound Material
MI ITEM #12695714
MFR #657560GM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.48/each for your price

Overview

Mfr description
657560GM FILAMENT WOUND - GAR-

Specifications

  • Additional Details
    Self-Lubricating;High Load;RoHS Compliant;Maintenance-Free;Corrosion Resistant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    65 mm
  • Overall Length
    50 mm
  • Maximum P Value
    210 N/mm^2;30457.92 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bushing
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    GAR-MAX
  • Outside Diameter
    75 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    2.5591 in, 65 mm
  • Max Pressure
    210 MPa, 30457.92 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    75 115/750.065 mm;2 9573/2.9553 in
  • Thickness
    0.1969 in, 5 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought