Motion
7075100HSG

GGB BEARINGS
7075100HSG

70 mm Bore, 100 mm Length, Filament Wound Material
MI ITEM #12695733
MFR #7075100HSG
List Price$75.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
7075100HSG

70 mm Bore, 100 mm Length, Filament Wound Material
MI ITEM #12695733
MFR #7075100HSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.26/each for your price

Overview

Mfr description
7075100HSG FILAMENT WOUND - HS

Specifications

  • Additional Details
    Self-Lubricating;RoHS Compliant;Maintenance-Free;Corrosion Resistant;High Load
  • Bushing Material
    Filament Wound
  • Inside Diameter
    70 mm
  • Overall Length
    100 mm
  • Maximum P Value
    415 N/mm2;60000 psi
  • Description
    HSG High Strength Fiber Reinforced Composite Self-Lubricating Plain Bearing
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    AS9100D/EN9100, IATF 16949, ISO 14001, ISO 45001, ISO 9001, RoHS Compliant
  • Series
    HSG
  • Outside Diameter
    75 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    2.7559 in, 70 mm
  • Max Pressure
    415 N/mm2, 60000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    750 065/750.030 mm
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text