Motion
707540MLG

GGB BEARINGS
707540MLG

70 mm Bore, 40 mm Length, Filament Wound Material
Mi Item #12695739
MFR #707540MLG
Price$37.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
707540MLG

70 mm Bore, 40 mm Length, Filament Wound Material
Mi Item #12695739
MFR #707540MLG

Mfr description
707540MLG FILAMENT WOUND - OTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.48/each

Specifications

Dimensions

  • Inside Diameter
    70 mm
  • Maximum P Value
    210 N/mm^2;30457.9 psi
  • Outside Diameter
    75 mm
  • Overall Length
    40 mm
  • Thickness
    0.0984 in, 2.50 mm

Details

  • Additional Details
    Self-Lubricating;RoHS Compliant;Maintenance-Free;Corrosion Resistant;High Load Capacity
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    MLG Fiber Reinforced Composite Plain Cylindrical Bushing, 70mm ID x 75mm OD x 40mm Length
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    210 MPa, 30457.9 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    750 065/750.000 mm
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    MLG
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)