Motion
707580HSG

GGB BEARINGS
707580HSG

70 mm Bore, 80 mm Length, Filament Wound Material
Mi Item #12695751
MFR #707580HSG
Price$67.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
707580HSG

70 mm Bore, 80 mm Length, Filament Wound Material
Mi Item #12695751
MFR #707580HSG

Mfr description
707580HSG FILAMENT WOUND - HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.78/each

Specifications

Dimensions

  • Inside Diameter
    70 mm
  • Maximum P Value
    415 MPa;60191 psi
  • Outside Diameter
    75 mm
  • Overall Length
    80 mm
  • Thickness
    0.0984 in, 2.50 mm

Details

  • Additional Details
    Self-Lubricating;RoHS Compliant;Maintenance-Free;Corrosion Resistant;High Load
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Description
    HSG High Strength Fiber Reinforced Composite Self-Lubricating Bearing
  • Material
    Fiber Reinforced Composite
  • Max Pressure
    415 MPa, 60191 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    75 165/75.265 mm;2 9593/2.9632 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    HSG
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    AS9100D/EN9100, IATF 16949, ISO 14001, ISO 45001, ISO 9001, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)