Motion
7080410GM

GGB BEARINGS
7080410GM

70 mm Bore, 40 mm Length, Filament Wound Material
MI ITEM #12695768
MFR #7080410GM
List Price$420.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
7080410GM

70 mm Bore, 40 mm Length, Filament Wound Material
MI ITEM #12695768
MFR #7080410GM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$420.20/each for your price

Overview

Mfr description
7080410GM FILAMENT WOUND - GAR

Specifications

  • Additional Details
    Self-Lubricating;High Load;Fiber Reinforced;RoHS Compliant;Maintenance-Free;Corrosion Resistant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    70 mm
  • Overall Length
    40 mm
  • Maximum P Value
    210 MPa;30000 psi
  • Country of Origin
    Germany
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    GAR-MAX
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    80 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    2.7559 in, 70 mm
  • Max Pressure
    210 MPa, 30000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    80 115/80.065 mm
  • Thickness
    0.1969 in, 5 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text