Motion
7080410GM-S1

GGB BEARINGS
7080410GM-S1

70 mm Bore, 40 mm Length, Filament Wound Material
MI ITEM #12695769
MFR #7080410GM-S1
List Price$404.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
7080410GM-S1

70 mm Bore, 40 mm Length, Filament Wound Material
MI ITEM #12695769
MFR #7080410GM-S1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$404.72/each for your price

Overview

Mfr description
7080410GM-S1 FILAMENT WOUND -

Specifications

  • Additional Details
    Self-Lubricating;High Load;Shock Resistant;Misalignment Resistant;Contamination Resistant;RoHS Compliant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    70 mm
  • Overall Length
    40 mm
  • Maximum P Value
    210 N/mm2;30000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Bearing
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    GAR-MAX
  • Group & Class
    Fiber Reinforced Composite
  • Outside Diameter
    80 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    2.7559 in, 70 mm
  • Max Pressure
    210 N/mm2, 30000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    80 115/80.065 mm
  • Thickness
    0.1969 in, 5 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text