Motion
758031GM

GGB BEARINGS
758031GM

75 mm Bore, 31 mm Length, Filament Wound Material
MI ITEM #12695815
MFR #758031GM
List Price$57.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
758031GM

75 mm Bore, 31 mm Length, Filament Wound Material
MI ITEM #12695815
MFR #758031GM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.21/each for your price

Overview

Mfr description
758031GM FILAMENT WOUND - GAR-

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load;Shock Resistance;Contamination Resistance
  • Bushing Material
    Filament Wound
  • Inside Diameter
    75 mm
  • Overall Length
    31 mm
  • Maximum P Value
    210 N/mm2;30000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Plain Cylindrical Bushing, 75mm ID x 80mm OD x 31mm Length
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Series
    GAR-MAX
  • Outside Diameter
    80 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    2.9528 in, 75 mm
  • Max Pressure
    210 N/mm2, 30000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    80 125/80.070 mm
  • Recommended Shaft Size
    75 to 74.95 mm
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought