Motion
808520GF

GGB BEARINGS
808520GF

80 mm Bore, 20 mm Length, Filament Wound Material
MI ITEM #12695872
MFR #808520GF
List Price$64.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
808520GF

80 mm Bore, 20 mm Length, Filament Wound Material
MI ITEM #12695872
MFR #808520GF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.84/each for your price

Overview

Mfr description
808520GF FILAMENT WOUND - GAR-

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Corrosion Resistant;High Load Capacity;Lead-Free;RoHS Compliant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    80 mm
  • Overall Length
    20 mm
  • Maximum P Value
    140 MPa;20305.28 psi
  • Description
    GAR-FIL Fiber Reinforced Composite Self-Lubricating Plain Bearing
  • Max PV Dry (psi x fpm)
    35000
  • Operating Temperature Range
    -195 to 205 °C, -320 to 400 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Series
    GAR-FIL
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    85 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    3.1496 in, 80 mm
  • Max Pressure
    140 MPa, 20305.28 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    85 125/850.075 mm
  • Recommended Shaft Size
    3.1496 in, 80 mm
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text