Motion
808560HSG

GGB BEARINGS
808560HSG

80 mm Bore, 60 mm Length, Filament Wound Material
MI ITEM #12695882
MFR #808560HSG
List Price$261.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
808560HSG

80 mm Bore, 60 mm Length, Filament Wound Material
MI ITEM #12695882
MFR #808560HSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$261.88/each for your price

Overview

Mfr description
808560HSG FILAMENT WOUND - HSG

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;High Load;High Strength;Contamination Resistant;Shock Resistant;Misalignment Resistant
  • Bushing Material
    Filament Wound
  • Inside Diameter
    80 mm
  • Overall Length
    60 mm
  • Maximum P Value
    415 N/mm2;60000 psi
  • Description
    HSG High Strength Fiber Reinforced Composite Self-Lubricating Bearing
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Series
    HSG
  • Material
    Fiber Reinforced Polymer
  • Outside Diameter
    85 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    3.1496 in, 80 mm
  • Max Pressure
    415 N/mm2, 60000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    85 125/850.075 mm
  • Recommended Shaft Size
    3.1496 in, 80 mm
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought