Motion
8090100GM

GGB BEARINGS
8090100GM

80 mm Bore, 100 mm Length, Filament Wound Material
Mi Item #12695889
MFR #8090100GM
Price$245.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
8090100GM

80 mm Bore, 100 mm Length, Filament Wound Material
Mi Item #12695889
MFR #8090100GM

Mfr description
8090100GM FILAMENT WOUND - GAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.52/each

Specifications

Dimensions

  • Inside Diameter
    80 mm
  • Maximum P Value
    210 N/mm2;30457.9 psi
  • Outside Diameter
    90 mm
  • Overall Length
    100 mm
  • Recommended Shaft Size
    3.1496 in, 80 mm
  • Thickness
    0.1969 in, 5 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;High Load;Fiber Reinforced;RoHS Compliant;REACH Compliant
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Bearing Material
    Fiber Reinforced Composite
  • Bushing Material
    Filament Wound
  • Country of Origin
    US
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing
  • Group & Class
    Fiber Reinforced Composite
  • Material
    Fiber Reinforced Polymer
  • Max Pressure
    210 N/mm2, 30457.9 psi
  • Max PV Dry (psi x fpm)
    30000
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Outside Diameter Tolerance
    90 125/90.075 mm
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    GAR-MAX
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    IATF 16949, ISO 14001, ISO 45001, ISO 9001, REACH Compliant, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)