Motion
9510018HSG

GGB BEARINGS
9510018HSG

95 mm Bore, 18 mm Length, Filament Wound Material
MI ITEM #12695992
MFR #9510018HSG
List Price$73.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
9510018HSG

95 mm Bore, 18 mm Length, Filament Wound Material
MI ITEM #12695992
MFR #9510018HSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.21/each for your price

Overview

Mfr description
9510018HSG FILAMENT WOUND - HS

Specifications

  • Additional Details
    High Load Self-Lubricating;Maintenance-Free;Corrosion Resistant;Shock Resistant;Misalignment Resistance;Contamination Resistance
  • Bushing Material
    Filament Wound
  • Inside Diameter
    95 mm
  • Overall Length
    18 mm
  • Maximum P Value
    415 N/mm^2;60190.7 psi
  • Description
    HSG High Strength Fiber Reinforced Composite Self-Lubricating Plain Bearing
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -319 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    HSG
  • Outside Diameter
    100 mm
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    3.7402 in, 95 mm
  • Max Pressure
    415 MPa, 60190.7 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    10 135/100.085 mm
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text