Overview
Mfr description
BB061006BP25 METAL AND BIMETAL
Specifications
- Type Of BearingSleeve
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialPowdered Metal
- Bushing MaterialSintered Bronze
- Bore Diameter
- Outside Diameter Tolerances7
- Outside Diameter
- DescriptionBronze based GGB-BP25 Cylindrical Bearing, 6mm ID x 10mm OD x 6mm Length
- Overall Length
- Measurement StandardMetric
- Finish CoatingOil Impregnated
- MaterialOil-Impregnated Sintered Bronze
- Operating Temperature Range-5 to 90 °C, 23 to 194 °F
- Maximum P Value20.0 MPa;2900.75 psi
- Material SpecificationGGB-BP25
- SeriesGGB-BP25
- Inside Diameter6 mm
- Additional DetailsSelf-Lubricating;Oil-Impregnated;RoHS Compliant;Maintenance-Free;Lead-Free
- Max Pressure20 MPa, 2900.75 psi
- RoHs ComplianceYes
- Thickness0.0787 in, 2 mm
- TypeSleeve
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data