Motion
BB0808DP4

GGB BEARINGS
BB0808DP4

8 mm Bore, 8 mm Length, 15 mm Flange Dia., Metal-Polymer Composite Material
Mi Item #12696043
MFR #BB0808DP4
Price$12.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB0808DP4

8 mm Bore, 8 mm Length, 15 mm Flange Dia., Metal-Polymer Composite Material
Mi Item #12696043
MFR #BB0808DP4

Mfr description
BB0808DP4 METAL-POLYMER - DP4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.79/each

Specifications

Dimensions

  • Flange Diameter
    15 mm
  • Flange Outside Diameter
    15 mm
  • Flange Thickness
    1 mm
  • Inside Diameter
    8 mm
  • Maximum P Value
    140 MPa
  • Outside Diameter
    10 mm
  • Overall Length
    8 mm
  • Overall Thickness
    1 mm
  • Thickness
    1 mm

Details

  • Additional Details
    Metal-Polymer;Self-Lubricating;Lead-Free;RoHS Compliant;Maintenance-Free;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Flanged
  • Description
    Flanged Bushing 8mm ID x 10mm OD
  • Finish Coating
    Tin-Plated
  • Flange Thickness Tolerance
    +0.05/-0.25 mm
  • Inside Diameter Tolerance
    +0.003/+0.083 mm
  • Manufacturer Catalog Number
    BB0808DP4
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to 280 °C
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DP4
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ISO 3547, RoHS Compliant
  • Type
    Flanged
  • Type Of Bearing
    Flanged Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)