Motion
BB0808EP43

GGB BEARINGS
BB0808EP43

8 mm Bore, 7.50 mm Length, 15 mm Flange Dia., Molded Polymer Material
MI ITEM #12696044
MFR #BB0808EP43
List Price$8.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB0808EP43

8 mm Bore, 7.50 mm Length, 15 mm Flange Dia., Molded Polymer Material
MI ITEM #12696044
MFR #BB0808EP43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.48/each for your price

Overview

Mfr description
BB0808EP43 SOLID POLYMER - EP

Specifications

  • Additional Details
    Corrosion Resistant;RoHS Compliant;High Temperature;Dry-Running Capability
  • Bushing Type
    Flanged
  • Bushing Material
    Molded Polymer
  • Inside Diameter
    8 mm
  • Overall Length
    7.50 mm
  • Flange Diameter
    15 mm
  • Maximum P Value
    83 N/mm^2;12038 psi
  • Description
    Flanged Bushing 8mm ID x 10mm OD
  • Operating Temperature Range
    -40 to 240 °C, -40 to 464 °F
  • Standards Met
    EVL, ISO 14001, ISO 50001, ISO 9001, OHSAS 18001, REACH, RoHS, TS 16949, WEEE
  • Series
    EP43
  • Material Specification
    EP43
  • Weight
    0.5 g, 0.0176 oz
  • Flange Outside Diameter
    15 mm
  • Flange Thickness
    1 mm;0.0394 in
  • Material
    Thermoplastic Bearing Compound
  • Outside Diameter
    10 mm
  • Type
    Flanged
  • Inside Diameter Tolerance
    +0 015/0 mm
  • Bearing Material
    Engineered Plastic
  • Bore Diameter
    0.3150 in, 8 mm
  • Length Tolerance
    h13
  • Max Pressure
    83 N/mm2, 12038 psi
  • Sleeve Bearing Type
    Flange Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Overall Width
    0.2953 in, 7.50 mm
  • Thickness
    0.0394 in, 1 mm
  • Type Of Bearing
    Flanged Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text