Motion
BB0810EP

GGB BEARINGS
BB0810EP

8 mm Bore, 10 mm Length, 15 mm Flange Dia., Molded Polymer Material
MI ITEM #12696047
MFR #BB0810EP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB0810EP

8 mm Bore, 10 mm Length, 15 mm Flange Dia., Molded Polymer Material
MI ITEM #12696047
MFR #BB0810EP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BB0810EP SOLID POLYMER - EP

Specifications

  • Additional Details
    Corrosion Resistant;RoHS Compliant;Weight Savings
  • Bushing Type
    Flanged
  • Bushing Material
    Molded Polymer
  • Inside Diameter
    8 mm
  • Overall Length
    10 mm
  • Flange Diameter
    15 mm
  • Maximum P Value
    80 N/mm^2;11603 psi
  • Description
    Flanged Bushing 8mm ID x 10mm OD
  • Operating Temperature Range
    -40 to 140 °C, -40 to 284 °F
  • Standards Met
    ISO 14001, ISO 50001, ISO 9001, OHSAS 18001, RoHS Compliant, TS 16949
  • Series
    EP
  • Weight
    0.5 g, 0.0176 oz
  • Flange Outside Diameter
    15 mm
  • Flange Thickness
    1 mm;0.0394 in
  • Material
    Fillers, PA6.6T, Solid Lubricant
  • Outside Diameter
    10 mm
  • Type
    Flanged
  • Inside Diameter Tolerance
    +0 015/0 mm
  • Bearing Material
    Engineered Plastic
  • Bore Diameter
    0.3150 in, 8 mm
  • Sleeve Bearing Type
    Flange Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Thickness
    0.0394 in, 1 mm
  • Type Of Bearing
    Flanged Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text